- 4" Size
- FKM-A Material
- Geen Color
features
- Green gasket
| Size Designation | 4 in |
| Material | FKM-A |
| Color | Green |
| Type | Cam and Groove Gasket |
| Size | 4 in, 100 mm |
| Weight | 0.1 LB |
-
Prop 65
| Size Designation | 4 in |
| Material | FKM-A |
| Color | Green |
| Type | Cam and Groove Gasket |
| Size | 4 in, 100 mm |
| Weight | 0.1 LB |
Prop 65