Dixon Valve & Coupling
400-G-WNE
White Neoprene Cam & Groove Coupling Gasket
Item #101895467
-
Prop 65
- 4" Size
- White Neoprene Material
features
- White neoprene
- FDA approved materials
| Material | White Neoprene |
| Size Designation | 4 in |
| Type | Cam and Groove Gasket |
| Size | 4 in, 100 mm |
| Color | White |
| Weight | 0.08 LB |
-
Prop 65

