features
- Standard 5 Railroad Tank Car thread
| Material | 356T6 Aluminum |
| Connection Type | Railroad Thread x Male Adapter |
| Operating Pressure [Max] | 100 psi |
| End Type | Railroad Tank |
| Size | 4 in |
| Size Designation | 4 in |
| Fitting Description | Tank Car Adapter |
| Seal | Nitrile Rubber |
| Seal Material | Buna-N |
| Weight | 2.33 LB |
-
Prop 65


