- Kit Includes 50 ft Band, 10 Fasteners, 5 Band Splices
features
- A maintenance clamp system in a box by simply cutting off a piece of banding from a continuous roll you can make any size stainless steel worm-driven clamp from 2 diameter and up.It is a must for anyone likely to encounter requirements for varying sized large clampsReusable
includes
- 4001 100' band, 25 adjustable fasteners, 10 band splices
- 4002 50' band, 10 adjustable fasteners, five band splices
- 4003 Kit with 50' band, 10 adjustable fasteners, five band splices
- 4004 Box of 10 adjustable fasteners
- 4005 box with 100' band, 10 band splices
- 4006 Box with 150' band, five band splices
- 4008 Box of 10 band splices
| Clamp System Contents | 50 ft Band, 10 Fasteners, 5 Band Splices |
| Band Width | 0.5 in |
| Band Thickness | 0.023 in |
| Band Material | 300 Series Stainless Steel |
| Weight | 2.47 LB |
-
Prop 65


