applications
- Designed for use with liquids consult Dixon for specific recommendations
| Type | Flange |
| End Type | Pipe Flange |
| Material | 356T6 Aluminum |
| Flange Size | 4 in |
| Adapter Size | 4 in |
| Operating Pressure [Max] | 100 PSI |
| Weight | 2.38 LB |
-
Prop 65


