Dixon Valve & Coupling
40022DLTAL
Cam & Groove 22 1/2° Coupler x Round Tank Truck Flange
Item #102086969
-
Prop 65
- Aluminum 22 1/2º Coupler x Round Tank Truck Flange
- 4" x 4" Size Designation
- 100 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Coupling Type | 22 1/2º Coupler x Round Tank Truck Flange |
| Operating Pressure [Max] | 100 PSI |
| Size Designation | 4 in x 4 in |
| Coupler Size | 4 in |
| Flange Size | 4 in |
| Connection Type | 22 1/2º Coupler x Round Tank Truck Flange |
| Type | Flange |
| Seal | Nitrile Rubber |
| End Type | Pipe Flange |
| Material | 356T6 Aluminum |
| Seal Material | Buna-N |
| Weight | 3.105 LB |
-
Prop 65

