- 0.023 in Thickness
- 1/2 in Width
features
- A maintenance clamp system in a box by simply cutting off a piece of banding from a continuous roll you can make any size stainless steel worm-driven clamp from 2 diameter and up.It is a must for anyone likely to encounter requirements for varying sized large clampsReusable
| Band Material | 301 Stainless Steel |
| Thickness | 0.023 in |
| Width | 1/2 in |
| Type | Make-A-Clamp Kits |
| Band Thickness | 0.023 in |
| Material | Band and Housing: 300 Stainless Steel, Screw: 410 Stainless |
| Band Width | 0.5 in |
| Weight | 0.188 LB |
-
Prop 65


