- Coupler x Adapter
- 4" Size
- Aluminum Material
- Nitrile Rubber Seal
- 100 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Recessed to hold gasket
- Produced to interchange with all product produced to commercial item description A-A-59326D
| Operating Pressure [Max] | 100 PSI |
| Coupler x Adapter Size | 4 in |
| Material | 356T6 Aluminum |
| End Type | Coupler x Adapter |
| Included | Cam & Groove Gasket, 300-HR-BR, Dry Bulk Clump Buster Repair Kit |
| Fitting Description | 45° Elbow |
| Seal | Nitrile Rubber |
| Size | 4 in |
| Weight | 3.74 LB |
-
Prop 65


