- Aluminum Coupler to Adapter
- Size 4"
- 90° Elbow
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Recessed to hold gasket
compliances
- 0
| Coupler x Adapter Size | 4 in |
| End Type | Coupler x Adapter |
| Included | Cam & Groove Gasket, 300-HR-BR, Dry Bulk Clump Buster Repair Kit |
| Operating Pressure [Max] | 100 PSI |
| Fitting Description | 90° Elbow |
| Size | 4 in |
| Seal | Nitrile Rubber |
| Material | 356T6 Aluminum |
| Weight | 4.09 LB |
-
Prop 65


