- 4" Size
- Aluminum Material
- Nitrile Rubber Seal
- Lockable
features
- Dust caps are not to be used in pressure applications for safety and environmental reasons
| Seal Material | Buna-N |
| Size | 4 in |
| Included | Cam & Groove Gasket, Locking Handle For Dixon Cam & Groove Dust Caps, Dry Bulk Clump Buster Repair Kit |
| Type | Lockable Dust Cap |
| Seal | Nitrile Rubber |
| Material | 356T6 Aluminum |
| Size Designation | 4 in |
| Weight | 2.07 LB |
-
Prop 65


