- Aluminum 90º Elbow
- 4" x 4" Size Designation
- 100 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Female Coupler x Female Coupler |
| Material | 356T6 Aluminum |
| End Type | Coupler |
| Seal | Nitrile Rubber |
| Size Designation | 4 in x 4 in |
| Size | 4 in |
| Coupling Type | 90º Elbow |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 100 PSI |
| Weight | 4.58 LB |
-
Prop 65


