- 4 in Size
- 6 5/8 in Outside Diameter
- 4 9/16 in Inside Diameter
| Thickness | 1/8 in |
| Size | 4 in |
| I.D. | 4 9/16 in |
| Fuel Compatibility | Diesel, USLD, Crude Oil, E10, B3 |
| Material | Cork/Nitrile Rubber |
| Type | Flange |
| O.D. | 6 5/8 in |
| Weight | 0.06 LB |
| Thickness | 1/8 in |
| Size | 4 in |
| I.D. | 4 9/16 in |
| Fuel Compatibility | Diesel, USLD, Crude Oil, E10, B3 |
| Material | Cork/Nitrile Rubber |
| Type | Flange |
| O.D. | 6 5/8 in |
| Weight | 0.06 LB |