- Red Brass Material
applications
- In steam service the siphon will prevent hot steam from entering a pressure gauge diaphragm seal or transmitter.
| Pressure Rating | 200 PSI at 406 °F |
| Material | Red Brass |
| Thread | Male IPS |
| Size | 1/4 in |
| Weight | 0.43 LB |
-
Prop 65


