- Zinc Plated Iron Material
features
- 4-bolt type with 4 gripping fingers and 2 clamp sections
caution
- Dust plugs are not to be used in pressure applications for safety and environmental reasons
| Material | Zinc Plated Iron |
| Hose O.D. Range | 3-48/64 to 4 |
| Hose I.D. | 3 in |
| Clamp Torque | 150 lbf |
| Type | Boss Clamp |
| Finish | Plated |
| Weight | 7.28 LB |
-
Prop 65


