- 316 Stainless Steel Coupler to Adapter
- Size 4" x 2"
- 100.0 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Coupler x Adapter |
| Included | Cam & Groove Gasket, 300-HR-SP, Dry Bulk Clump Buster Repair Kit |
| Material | 316 Stainless Steel |
| Temperature | 70 ºF |
| Seal | Nitrile Rubber |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 100 PSI |
| End Type | Coupler x Adapter |
| Adapter Size | 2 in, 50 mm |
| Coupler x Adapter Size | 4 in x 2 in |
| Fitting Description | Coupler to Adapter |
| Coupler Size | 4 in, 100 mm |
| Weight | 5.43 LB |
-
Prop 65


