- 4 in Size
- 356T6 Aluminum Material
| Seal | Nitrile Rubber |
| Seal Material | Buna-N |
| Material | 356T6 Aluminum |
| Connection Type | Female NPT |
| Female Thread Size | 3 in |
| Fuel Compatibility | Gasoline, Diesel, Up To E100 and B20 Biofuels |
| Size Designation | 4 in x 3 in |
| Female Thread | NPT |
| Type | Vapor Coupler |
| Coupling Type | Vapor Recovery |
| Operating Pressure [Max] | 100 psi |
| Size | 4 in |
| Weight | 2.971 LB |
-
Prop 65


