applications
- Designed for use with liquids consult Dixon for specific recommendations
| Hose Shank Size | 3 in, 75 mm |
| End Type | Hose Shank |
| Operating Pressure [Max] | 100 PSI |
| Material | 316 Stainless Steel |
| Adapter Size | 4 in, 100 mm |
| Weight | 6.29 LB |
-
Prop 65


