applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size | 4 x 6 in, 100 x 150 mm |
| Fitting Description | Dixon Spool Adapter |
| Size Designation | 4 in x 6 in |
| End Type | Adaptador |
| Operating Pressure [Max] | 75 PSI |
| Connection Type | Adapter x Adapter |
| Material | 316 Stainless Steel |
| Weight | 6.0 LB |
-
Prop 65


