- Aluminum Spool Coupler
- 4" x 6"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 356T6 Aluminum |
| Seal Material | Buna-N |
| End Type | Coupler |
| Coupling Type | Spool Coupler |
| Size Designation | 4 in x 6 in |
| Connection Type | Spool Coupler |
| Operating Pressure [Max] | 75 PSI |
| Size | 4 x 6 in |
| Seal | Nitrile Rubber |
| Weight | 5.78 LB |

