Dixon Valve & Coupling
4060-DD-SS
Dixon Cam & Groove Spool Coupler x Coupler
Item #103728072
-
Prop 65
- 316 Stainless Steel Spool Coupler
- 4" x 6"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| End Type | Coupler |
| Material | 316 Stainless Steel |
| Seal Material | Buna-N |
| Coupling Type | Spool Coupler |
| Size Designation | 4 in x 6 in |
| Seal | Nitrile Rubber |
| Connection Type | Spool Coupler |
| Size | 4 x 6 in, 100 x 150 mm |
| Operating Pressure [Max] | 75 PSI |
| Weight | 14.0 LB |
-
Prop 65

