Skip to content Skip to navigation menu
Dixon Valve & Coupling40JP-E400

40JP-E400

John Perry Gasket
Item #102043829
  • 4" Tube O.D.
  • EPDM
  • John Perry Gasket
Dixon Valve & Coupling40JP-E400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 4" Tube O.D.
  • EPDM
  • John Perry Gasket

description

  • These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.

applications

  • EPDM and Viton® are recommended for ozone-treated water

features

  • Peroxide cured
  • Color code: three green dots

compliances

  • 0
Material EPDM
Fitting Type John Perry Gasket
Tube O.D. 4 in
Weight 0.03 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison