- 2" Tube OD
- EPDM Material
- Black Color
features
- Meets 21CFR 177.2600
- U.S.P. Class VI Cytotoxicity testing
| Tube O.D. | 2 in |
| Variation | Standard |
| Color | Black |
| Material | EPDM |
| Fitting Type | Clamp Gasket |
| Weight | 0.005 LB |
-
Prop 65
| Tube O.D. | 2 in |
| Variation | Standard |
| Color | Black |
| Material | EPDM |
| Fitting Type | Clamp Gasket |
| Weight | 0.005 LB |
Prop 65