- 3" Tube OD
- EPDM Material
- Black Color
features
- Meets 21CFR 177.2600
- U.S.P. Class VI Cytotoxicity testing
| Color | Black |
| Fitting Type | Clamp Gasket |
| Tube O.D. | 3 in |
| Material | EPDM |
| Variation | Standard |
| Weight | 0.02 LB |
-
Prop 65
| Color | Black |
| Fitting Type | Clamp Gasket |
| Tube O.D. | 3 in |
| Material | EPDM |
| Variation | Standard |
| Weight | 0.02 LB |
Prop 65