Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Clamp Gasket

40MP-G150

SUPERSEDED TO DIXO_40MP-G150, MTRL - 102463681
Item #101806464
  • 1 1/2" Tube OD
  • PTFE Material
  • White Color
Clamp Gasket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 1/2" Tube OD
  • PTFE Material
  • White Color

features

  • Meets 21CFR 177.1550 U.S.P. Class VI Cytotoxicity testing
Fitting Type Clamp Gasket
Material PTFE
Tube O.D. 1 1/2 in
Weight 0.02 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison