- 1 1/2" Tube OD
- PTFE Material
- White Color
features
- Meets 21CFR 177.1550
- U.S.P. Class VI Cytotoxicity testing
| Fitting Type | Clamp Gasket |
| Color | White |
| Material | PTFE |
| Tube O.D. | 1 1/2 in |
| Variation | Standard |
| Weight | 0.02 LB |
-
Prop 65
| Fitting Type | Clamp Gasket |
| Color | White |
| Material | PTFE |
| Tube O.D. | 1 1/2 in |
| Variation | Standard |
| Weight | 0.02 LB |
Prop 65