Dixon Valve & Coupling
40MP-G200
SUPERSEDED TO DIXO_40MP-G200, MTRL - 102593432
Item #101783792
-
Prop 65
- 2" Tube OD
- PTFE Material
- White Color
features
- Meets 21CFR 177.1550 U.S.P. Class VI Cytotoxicity testing
| Fitting Type | Clamp Gasket |
| Tube O.D. | 2 in |
| Material | PTFE |
| Weight | 0.017 LB |
-
Prop 65

