Dixon Valve & Coupling
40MP-G300
SUPERSEDED TO DIXO_40MP-G300, MTRL - 110492711
Item #101784492
-
Prop 65
- 3" Tube OD
- PTFE Material
- White Color
features
- Meets 21CFR 177.1550 U.S.P. Class VI Cytotoxicity testing
| Tube O.D. | 3 in |
| Fitting Type | Clamp Gasket |
| Material | PTFE |
| Weight | 0.03 LB |
-
Prop 65

