- 3" Tube OD
- PTFE Material
- White Color
features
- Meets 21CFR 177.1550
- U.S.P. Class VI Cytotoxicity testing
| Variation | Standard |
| Fitting Type | Clamp Gasket |
| Color | White |
| Material | PTFE |
| Tube O.D. | 3 in |
| Weight | 0.03 LB |
| Variation | Standard |
| Fitting Type | Clamp Gasket |
| Color | White |
| Material | PTFE |
| Tube O.D. | 3 in |
| Weight | 0.03 LB |