- 4" Tube OD
- PTFE Material
- White Color
features
- Meets 21CFR 177.1550
- U.S.P. Class VI Cytotoxicity testing
| Tube O.D. | 4 in |
| Fitting Type | Clamp Gasket |
| Material | PTFE |
| Color | White |
| Variation | Standard |
| Weight | 0.09 LB |
| Tube O.D. | 4 in |
| Fitting Type | Clamp Gasket |
| Material | PTFE |
| Color | White |
| Variation | Standard |
| Weight | 0.09 LB |