- 2" Tube OD
- FKM (Viton®) Material
- Black Color
features
- Meets 21CFR 177.2600
- U.S.P. Class VI Cytotoxicity testing
| Material | FKM (Viton®) |
| Color | Black |
| Fitting Type | Clamp Gasket |
| Tube O.D. | 2 in |
| Variation | Standard |
| Weight | 0.017 LB |
-
Prop 65


