- 2 1/2" Tube OD
- FKM (Viton®) Material
- Black Color
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
applications
- EPDM and Viton® are recommended for ozone-treated water
features
- Meets 21CFR 177.2600
- U.S.P. Class VI Cytotoxicity testing
| Fitting Type | Clamp Gasket |
| Material | FKM (Viton®) |
| Tube O.D. | 2 1/2 in |
| Variation | Standard |
| Color | Black |
| Weight | 0.02 LB |

