- 1" Tube OD
- NBR Material
- Black Color
features
- Meets 21CFR 177.2600
| Color | Black |
| Fitting Type | Clamp Gasket |
| Variation | Standard |
| Tube O.D. | 1 in |
| Material | Nitrile Rubber |
| Weight | 0.01 LB |
-
Prop 65
| Color | Black |
| Fitting Type | Clamp Gasket |
| Variation | Standard |
| Tube O.D. | 1 in |
| Material | Nitrile Rubber |
| Weight | 0.01 LB |
Prop 65