Dixon Valve & Coupling
40MP-U150
SUPERSEDED TO DIXO_40MP-U150, MTRL - 101567902
Item #101828489
-
Prop 65
- 1 1/2" Tube OD
- NBR Material
- Black Color
features
- Meets 21CFR 177.2600
| Color | Black |
| Tube O.D. | 1 1/2 in |
| Fitting Type | Clamp Gasket |
| Material | Buna-N |
| Weight | 0.011 LB |
-
Prop 65

