Dixon Valve & Coupling
40MP-U200
SUPERSEDED TO DIXO_40MP-U200, MTRL - 104813388
Item #101784228
-
Prop 65
- 2" Tube OD
- NBR Material
- Black Color
features
- Meets 21CFR 177.2600
| Color | Black |
| Fitting Type | Clamp Gasket |
| Tube O.D. | 2 in |
| Material | Buna-N |
| Weight | 0.011 LB |
-
Prop 65

