- 3" Tube OD
- NBR Material
- Black Color
features
- Meets 21CFR 177.2600
| Color | Black |
| Variation | Standard |
| Material | Nitrile Rubber |
| Tube O.D. | 3 in |
| Fitting Type | Clamp Gasket |
| Weight | 0.018 LB |
-
Prop 65
| Color | Black |
| Variation | Standard |
| Material | Nitrile Rubber |
| Tube O.D. | 3 in |
| Fitting Type | Clamp Gasket |
| Weight | 0.018 LB |
Prop 65