- 4" Tube OD
- NBR Material
- Black Color
features
- Meets 21CFR 177.2600
| Material | Nitrile Rubber |
| Variation | Standard |
| Tube O.D. | 4 in |
| Fitting Type | Clamp Gasket |
| Color | Black |
| Weight | 0.15 LB |
| Material | Nitrile Rubber |
| Variation | Standard |
| Tube O.D. | 4 in |
| Fitting Type | Clamp Gasket |
| Color | Black |
| Weight | 0.15 LB |