Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Clamp Gasket

40MP-U600

SUPERSEDED TO DIXO_40MP-U600, MTRL - 104599276
Item #101782771
  • 6" Tube OD
  • NBR Material
  • Black Color
Clamp Gasket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 6" Tube OD
  • NBR Material
  • Black Color

description

  • These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.

features

  • Meets 21CFR 177.2600
Material Buna-N
Fitting Type Clamp Gasket
Tube O.D. 6 in
Color Black
Weight 0.04 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison