- 8" Tube OD
- NBR Material
- Black Color
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Meets 21CFR 177.2600
| Tube O.D. | 8 in |
| Variation | Standard |
| Color | Black |
| Fitting Type | Clamp Gasket |
| Material | Buna-N |
| Weight | 0.05 LB |
-
Prop 65


