- 2" Tube OD
- NBR Material
- White Color
features
- Meets 21CFR 177.2600
| Color | White |
| Material | Nitrile Rubber |
| Fitting Type | Clamp Gasket |
| Tube O.D. | 2 in |
| Variation | Standard |
| Weight | 0.001 LB |
-
Prop 65
| Color | White |
| Material | Nitrile Rubber |
| Fitting Type | Clamp Gasket |
| Tube O.D. | 2 in |
| Variation | Standard |
| Weight | 0.001 LB |
Prop 65