- 8" Tube O.D.
- Buna-N - Black, Flanged
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: red dot
compliances
- 0
caution
- Use of nonlubricated gaseous media will substantially limit valve life
| Tube O.D. | 8 in |
| Color | Black |
| Material | Buna-N |
| Variation | Flanged |
| Fitting Type | Clamp Gasket |
| Weight | 0.055 LB |
-
Prop 65


