- Long Nut
- 1/4" Tube Size
- 7/16-20 Thread Size
- 9/16" Hex Size
- Straight Thread
features
- Easy to disassemble and may be reassembled repeatedly for a leak-proof connection
- Economical fitting resists mechanical pullout
| Tube Size | 1/4 in |
| Operating Pressure [Max] | 1400 PSI |
| Thread Size | 7/16-20 |
| Temperature Range [Max] | 250 °F |
| Hex Size | 9/16 in |
| Fitting Description | Long Nut |
| No. of Ends | 2 |
| Material | Brass |
| End Types | SAE 45° Flare |
| Temperature Range [Min] | -65 °F |
| Shape | Nut |
| Thread Type | Straight |
| Thread | Straight |
| SAE Reference No. | 010111 |
| Weight | 0.04 LB |
-
Prop 65


