- Pressure Gauge
- Contractor Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 30 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Connection Size | 1/4 in NPT Male |
| Pressure Range [Min] | 0 PSI |
| Gauge Function | Pressure Gauge |
| Gauge Type | Contractor |
| Case Material | Stainless Steel |
| NPT Male | 1/4 in |
| Pressure Range [Max] | 30 PSI |
| Mount Type | Lower |
| Accuracy | ±1% of Full Scale |
| Size | 4 1/2 in Face |
| Face Diameter | 4 1/2 in |
| Mount | 1/4 in Lower Mount |
| Material | Stainless Steel |
| Mounting Style | Lower Mount |
| Gauge Pressure Range | 0 to 30 psi |
| Weight | 0.99 LB |

