- Polyurethane Material
- 1/4 in Hose
- 50 ft Length
features
- A sturdy nylon-reinforced braid between the inner and outer tube allows for a higher working pressure Durable
- Lightweight
- Excellent flexibility
- Oil resistant
| Male Thread Size | 1/4 in |
| Male Thread | NPT |
| Material | Polyurethane |
| Length | 50 ft |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 210 PSI at 70 °F |
| Weight | 4.0 LB |
-
Prop 65


