- Double Bolt Hose Clamp
- Malleable Iron
- 4 1/32 in [Min], 4 9/32 in [Max] Hose OD
features
- Inner surface has dual gripping ridgesBolt lugs are reinforced to prevent bending out of alignment
| Locking Type | Nut & Bolt |
| Hose O.D. Range | 4 1/32 to 4 9/32 |
| Saddles | w/Saddles |
| Bolt/Screw Type | Hex Head |
| Material | Plated Iron |
| Torque | 40 ft lb |
| Type | Double Bolt |
| Weight | 1.74 LB |
-
Prop 65


