- Male Connector
- 3/8" Pipe Size
- 1/2" Tube Size
- 3/4-16 Thread Size
- 3/4" Hex Size
features
- Economical fitting resists mechanical pullout
- Easy to disassemble and may be reassembled repeatedly for a leak-proof connection
| SAE Reference No. | 010102 |
| No. of Ends | 2 |
| Pipe Size | 3/8 in |
| Thread Type | Straight |
| End Types | SAE 45° Flare |
| Thread Size | 3/4-16 |
| Hex Size | 3/4 in |
| Operating Pressure [Max] | 750 PSI |
| Shape | Straight |
| Material | Brass |
| Temperature Range [Max] | 250 °F |
| Tube Size | 1/2 in |
| Temperature Range [Min] | -65 °F |
| Thread | Straight |
| Fitting Description | Male Connector |
| Fitting Angle | Straight |
| Weight | 0.11 LB |
-
Prop 65


