Dixon Valve & Coupling
4AGF4-PS
SUPERSEDED TO DIXO_4AGF4-PS, MTRL - 103091336
Item #101938975
-
Prop 65
- 1/2" Body Size Coupler w/ 1/2" Female NPTF
- Steel
- Push Pull
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
compliances
- 0
| Series | AG Series |
| Connection Type | Female NPTF |
| Body Material | Steel |
| Connection Size | 1/2 |
| Body Size | 1/2 in |
| Component | Coupler |
| Weight | 0.6 LB |
-
Prop 65

