features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
compliances
- 0
| Body Material | Steel |
| Series | AG Series |
| Body Size | 1/2 in |
| Component | Coupler |
| Weight | 0.55 LB |
-
Prop 65


