- 1/2 in Body Size
- 3/4 in Thread Size
- Female NPTF Connection
- 300 psi Max. Operating Pressure
- Brass Material
| Material | Brass |
| Thread Size | 3/4 in |
| Series | DQC DF-Series |
| Length | 3.4 in, 86.4 mm |
| Weight | 2.1 LB |
| Material | Brass |
| Thread Size | 3/4 in |
| Series | DQC DF-Series |
| Length | 3.4 in, 86.4 mm |
| Weight | 2.1 LB |