- Industrial Interchange Coupler
- Brass
- 1/2" Body Size
- 1/2" Male Pipe Thread
| Hose OD | N/A |
| Connection Type | Male NPTF |
| Series | Industrial Interchange, D Series |
| Body Size | 1/2 in |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 150 ft3/min |
| Thread Size | 1/2-14 NPTF |
| Type | Male Pipe Thread |
| Component | Coupler |
| Connection Size | 1/2 |
| Operating Pressure [Max] | 300.0 psi |
| Burst Pressure [Min] | 6,000 psi |
| Body Material | Brass |
| Weight | 0.54 LB |
-
Prop 65


