- 1/2 in Body Size
- 1/2 in Thread Size
- Male NPTF Connection
- 300 psi Max. Operating Pressure
- Brass Material
| Material | Brass |
| Length | 3.17 in, 80.5 mm |
| Series | DQC DF-Series |
| Thread Size | 1/2 in |
| Weight | 1.05 LB |
| Material | Brass |
| Length | 3.17 in, 80.5 mm |
| Series | DQC DF-Series |
| Thread Size | 1/2 in |
| Weight | 1.05 LB |